Beli equalizer sound system di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOA Slim Array Speaker (Pengeras Suara)Deskripsi:TOA ZS-S60CW Slim Array Speaker, equipped with 9 vertically arrayed 8cm speaker units, delivers high clarity sound with a 90° horizontal x 0° vertical directivity control. This feature enables it to project clear sound even in rooms with reverberation problem. Two ZS-S60CW can be stacked to improve sound transmission distance and the vertical coverage area. For installation flexibility, both low impedance and high impedance is available by a rotary switch.atribut:
- Enclosure: Bass Reflex Type
- Operating Temperature (°C): -60
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Plastic Column Speaker (Pengeras Suara)Deskripsi:The ZS Series Column Speakers are highly efficient compact speakers that deliver excellent sound performance in medium sized venues such as houses of worship, gymnasiums, auditoriums and more.atribut:
- Accessories: Speaker Bracket x 1, Joint Bracket x 1, Wall Bracket x 1, Fixing Bolt (M5 x 60) x 1, Hexagon Bolt (M6 x 12) (with plain washer and spring washer) x 2, Machine Screw (M5 x 20) (with plain washer and spring washer) x 2, Hexagon Bolt (M8x 15) x 1
- Enclosure: Sealed Type
- Input Terminal: Push-In terminal
- Option: Speaker Stand: ST-16A
- Finish: Enclosure: HIPS, black, paint, Punched Net: Surface-tread steel plate, black, paint, Speaker Bracket: Aluminium die-cast, black, paint, Joint Bracket, Wall Bracket: Steel plate, t1.6, black, paint
- Frequency Response (Hz): 150-16000
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Universal SpeakerDeskripsi:The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.atribut:
- Water Protection: IPX4 (can be installed vertically or horizontaly)
- Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
- Sound Pressure Level (dB): 90 (1 W, 1 m)
- Frequency Response (Hz): 70-20000
- Rated Input Power (W): 30
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Multichannel Power AmplifierDeskripsi:DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!atribut:
- Amplification System: Class D
- Frequency Response (Hz-kHz): 20-20 (±3 dB)
- Accessory: Power cable
- Cooling: Air flow from front to rear
- Finish: Case: Plated steel sheet, black
- LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
- Operating Humidity (%RH): 80 or less (no condensation)
- Operating Temperature (°C): 0 to +35 (32 to 95°F)
- Power Source (V/Hz): AC 100 - 240, 50/60
- SN Ratio (dB): ≥ 100
- TOA Digital Poweratribut:
- Total Harmonic Distortion: Under 1% at 1 kHz, 1/3 rated power
- Ventilation: Fan Cooling
- Control: Remote power control, screw terminal
- Frequency Response (Hz): 50-20000
- Dimensions (WxHxD) (mm): 420x100.9x351.3
- Indicator: Power, Signal , Peak
- Output Rating (W): 480
- SN Ratio (dB): Over 70
- TOA Shoulder MegaphoneDeskripsi:The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.atribut:
- Output Rating (W): 30
- TOA Ceiling Mount Speakers (Speaker Plafon)Deskripsi:Integrated with a resin panel and speaker frame, the ZS-648R is the ceiling mount speaker with a metal attached. It features spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer.atribut:
- Sensitivity (dB): 90 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
- Speaker Mounting Method: Spring clamp
- TOA Speaker System (Sound System/Pengeras Suara)Deskripsi:The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.atribut:
- Rated Impedance Resistance (ohm): 8
- TOA Speaker SelectorDeskripsi:TOA Speaker Selector Z-SS1010R is a 10 zone BGM or 10 zone paging speaker selector. This highly efficient speaker selector can be installed with public address system in schools, malls, offices and places that requires the selection of speakers.atribut:
- Accessories: 6P Connectors x 12 pcs, 2P Connectors x 1 pcs
- Voltage Source (V): 24 DC
- Indicator LED: 10 BGM Selector LEDs, 10 Paging Selector LEDs, 1 All Call LED
- Operating Temperature (°C): 0 to 40
- Dimensions (WxHxD) (mm): 420x44x320
- Finish: Front Panel: Aluminium Hair Line, Etching Black, Case: Steel Plate, Painting Black
- TOA Garden Speaker (Pengeras Suara)Deskripsi:The ZGS-301 Q7 is a compact Garden Speaker ideal for paging and background music broadcast in such places as gardens, theme parks and resort facilities. Corrosion resistant material is adopted to the speaker exterior, ensuring prolonged use of the speaker in a water-splashed environment. The appearance of Garden Speaker is designed so inconspicuous that the speaker can be installed in shrubberies of garden blending with the surroundings.atribut:
- Rated Impedance Resistance (ohm): 100 V line: 330 (30 W), 670 (15 W), 1000 (10 W), 2000 (5 W), 3300 (3 W); 70 V line: 330 (15 W), 670 (7.5 W), 1000 (5 W), 2000 (2.5 W), 3300 (1.5 W)
- Sensitivity (dB): 87 (1 W, 1 m)
- Frequency Response (Hz): 100 - 8000
- Speaker Component: 12cm splash-proof cone-type
- Finish: Top cover and base: FRP resin, dark gray, semi-gloss, paint, Speaker panel: ABS resin, dark gray, semi-gloss, paint, Legs: Aluminium, dark gray, semi-gloss, paint
- Applicable Cable: Solid copper wire: φ0.8 - φ1.6mm, Stranded cooper wire: 0.75 - 1.25mm2
- Dimensions (φxH) (mm): φ270x335
- Enclosure: Sealed type
- Input Terminal: Push-in terminal
- Rated Input Power (W): 30 (100 V line), 15 (70 V line)
- Water Capability: Equivalent to IPX4
- TOA Remote Microphone (Mikrofon)Deskripsi:RM-200M Remote MicrophoneThe RM-200M Remote Microphone connects to the VM-3240VA, VM-3360VA, VM-2120 and VM-2240 for the purpose of making emergency(*3)/general broadcast announcements.atribut:
- Power Source (V): DC 24 (Operating range: 14 - 28 V DC) Power input jack: Non-polarity type Usable power input plug(*2): Outer diameter ø5.5 mm, inner diameter ø2.1 mm, length 9.5mm
- Current Consumption (mA): 100 or less
- Audio Output: 0 dB(*1), 600 Ω, balanced
- Distortion (%): 1 or less
- Microphone Frequency Response (kHz): 100-20
- Accessory: Link cable (3 m) ……1
- Connection Cable and Connector: Category 5 STP cable, RJ45 connector
- Dimensions (WxHxD) (mm): 190x76.5x215 (Gooseneck microphone excluded)
- Emergency Broadcast(*3): Activation of Emergency Broadcast (pre-recorded announcement or live microphone announcement) by Emergency Broadcast Switch
- Finish: ABS resin, blueish gray (Pantone 538 or its equivalent)
- Microphone: Unidirectional electret condenser microphone
- No. of Function Keys: 13, Emegency key (covered), Talk key
- Option: Wall mounting bracket: WB-RM200
- SN Ratio (dB): 60 or more
- Volume Control: Microphone volume control
- TOA Digital Mixer Amplifier 2 ChannelDeskripsi:The ZA-6224D-AS, Digital mixer amplifier 2×240W, is designed for 2 zones Public address system that suitable for middle sized mosques application.atribut:
- Power Source (V): 220 V - 240 AC
- Amplification System: Class D, Output transformerless galvanic isolated output
- Frequency Response (Hz): 50 - 20000, ±3 dB (at 1/3 rated output, rated load, from power amplifier input)
- Distortion: 1 % or less (at 1 kHz, 1/3 rated output power)
- Accessory: Power supply cord x1
- Dimensions (WxHxD) (mm): 420x99.8x360.6 (16.54x3.93x14.2inch)
- Finish: Front Panel: Aluminium, black, alumite, Case: Steel plate, black, paint
- Operating Humidity (%RH): 35 to 80 (no condensation)
- Operating Temperature (°C): 0°C to +40°C (32°F to 104°F)
- Option: Selector: Z-RC03-AS; Rack mounting bracket: MB-25B; Perforated panel: PF-013B
- Output Rating (W): 240 x 2 channels (100V, 42Ω, rated output)
- Phantom Power: ON/OFF switchable for MIC 1 and XLR-3-31 type connectors of MIC 2 - 6
- Power Consumption (W): 100 (according to IEC60065), 570 (at rated output, both channels)
- Signal to Noise Ratio (dB): 60 or more (All volume controls: min.)
- Ventilation: Natural air cooling
Daftar Harga equalizer sound system Terbaru October 2026
| TOA Slim Array Speaker (Pengeras Suara) | Rp2.899.900 |
| TOA Digital Mixer Amplifier | Rp4.099.900 |
| TOA Power Amplifier | Rp5.599.900 |
| TOA Megaphone | Rp589.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| TOA Plastic Column Speaker (Pengeras Suara) | Rp699.900 |
| TOA Horn Speaker | Rp379.900 |
| TOA Universal Speaker | Rp959.900 |
| TOA Horn Paging Speaker | Rp369.900 |
| TOA Multichannel Power Amplifier | Rp15.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ijP106756667-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)

/mgP106755808-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Shoulder%20Megaphone/7zP106756287-1.jpg)
/grP106756603-1.jpg)
/jgP106756700-1.jpg)

/lrP106755783-1.jpg)

/nfP106756843-1.jpg)
/qqP107773962-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)